Shop All Push Nuts
Midwest Fastener
4mm x 11mm Zinc Plated Steel Push Nut Washers 20PK
Mfr # 933602
Zoro # G902513131
product price: $5.49
/pk 20, $0.27/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Outside Diameter 11mm
- Inside Diameter 4mm
- Thickness 1.4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933602
- Zoro # G902513131
- UPC # 719199336028
- Country of Origin China
- Category Push Nuts
Dimensions
Outside Diameter | 11mm |
Inside Diameter | 4mm |
Diameter 1 | 4mm |
Diameter 2 | 11mm |
Details
Item | Push Nut |
Material | Steel |
Finish | Zinc |
Thickness | 1.4mm |
System of Measurement | Metric |
Type | Push Nut |
Description
Instead of threads a push nut uses flanges facing inward acting as teeth to hold it in place. It can be pushed or lightly tapped into place and requires cutting to remove.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK (U38160.100.0003)
- ZORO SELECT Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.021.0050)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Aluminum Body, 50 PK (53938)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 5 PK (62902)
- MIDWEST FASTENER 1/4" Chrome Plated Steel Push Nuts 1 12PK (34141)
- MIDWEST FASTENER 3/32" Black Phosphate Steel Pushnut Washers 50PK (71922)
- MIDWEST FASTENER 3/8 Washer Push Nut 15PK (61137)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Washer Cap Push Nuts 8PK (65975)
- MIDWEST FASTENER 3/8" Chrome Plated Steel Push Nuts 8PK (34143)
- MIDWEST FASTENER 3/16" Zinc Plated Steel Pushnut Washers 50PK (71925)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Washer Cap Push Nuts 16 16PK (61147)
- Midwest Fastener Push Nuts