Shop All Furniture Parts
Midwest Fastener
4mm-0.7 x 11mm Nylon Plastic Coarse Thread Spreading Dowels 1 12PK
Mfr # 38667
Zoro # G502527743
product price: $2.99
/pk 12, $0.25/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Knockdown Furniture Part
- Material Nylon
- Thread Size 0.7mm (Coarse)
- Diameter 2 11mm
- Diameter 1 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38667
- Zoro # G502527743
- UPC # 738287386677
- Country of Origin Unknown
- Category Furniture Parts
Dimensions
Thread Size | 0.7mm (Coarse) |
Diameter 2 | 11mm |
Diameter 1 | 4mm |
Length 1 | 11mm |
Details
Type | Knockdown Furniture Part |
Material | Nylon |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LESRO Navy/MidnightGuest Chair, 22.5W24.5L32H, FabricSeat, Lenox SteelSeries (LS1101)
- DESIGNS OF DISTINCTION Hampton Plain Corner Bun Foot - Hard Maple (01703010HM1)
- DMI Mattress Encasmnt, Full, 75inL, Zpperd (554-8069-1951)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J564)
- MIDWEST FASTENER 15mm x 12mm Zinc Alloy Cam Connector Discs 10PK (74681)
- MIDWEST FASTENER 7mm x 64mm Zinc Plated Steel Double-Ended Dowels 4PK (74667)
- MIDWEST FASTENER 25mm x 12mm Zinc Alloy Cam Connector Discs 8PK (74661)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Wood Micro Cam 10PK (38606)
- MIDWEST FASTENER 7mm x 84mm Zinc Plated Steel Double End Dowels 4PK (38592)
- MIDWEST FASTENER 3/4" Bronze Wood Flange Fit Cam 4PK (38664)
- OSBORNE WOOD PRODUCTS 26 x 3 26" Table Slide (26" opening) in Soft Maple PR (9055M)
- Midwest Fastener Furniture Parts