Shop All Cable Ties
Midwest Fastener
48" Natural Nylon Plastic Cable Ties 50PK
Mfr # 08040
Zoro # G502518338
product price: $46.19
/pk 50, $0.92/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Nylon
- Application 175 lb Tensile
- Length 1 48"
- Style Bag of 50
- Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08040
- Zoro # G502518338
- UPC # 738287080407
- Country of Origin United States
- Category Cable Ties
Dimensions
Length 1 | 48" |
Details
Material | Natural Nylon |
Application | 175 lb Tensile |
Style | Bag of 50 |
Type | Cable Tie |
Description
A cable tie is a fastener used to bind several electronic cables or wires together and to organize cables and wires.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115DF)
- WIREMOLD Accessory Pack, Steel (25AM-AP)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 18'' 16 Gauge Plate Strap, 50PK (PS1618)
- 3M Shrink Tubing, 0.8in ID, Black, 4ft, PK5 (ITCSN-0800-48"-BLACK-5 PCS)
- MIDWEST FASTENER 48" Black Nylon Plastic Cable Ties 50PK (08071)
- MIDWEST FASTENER 8" Black Nylon Plastic Cable Ties 100PK (08061)
- MIDWEST FASTENER 11" Black Nylon Plastic Cable Ties 1000PK (08079)
- MIDWEST FASTENER 5/8" x 7/8" Cable Tie Mounting Bases 10PK (33404)
- MIDWEST FASTENER 1-1/8" x 1-1/8" Cable Tie Mounting Bases 10PK (33401)
- MIDWEST FASTENER 11" Natural Nylon Plastic Cable Ties 100PK (08032)
- PANDUIT Cable Tie, Interm, 9.7in, Wr, Bl, PK100 (PLT2.5I-C0)
- Midwest Fastener Cable Ties