Shop All Plugs & Stoppers
Midwest Fastener
47/64" x 15/16" x 1-1/8" #9 Cork Stoppers 1 12PK
Mfr # 64441
Zoro # G802512821
product price: $5.85
/pk 12, $0.49/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cork
- Application One Quart Bottles
- Diameter 1 47/64"
- Diameter 2 15/16"
- Length 1 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64441
- Zoro # G802512821
- UPC # 738287644418
- Country of Origin China
- Category Plugs & Stoppers
Dimensions
Diameter 1 | 47/64" |
Diameter 2 | 15/16" |
Length 1 | 1-1/8" |
Nominal Size | #9 |
Details
Material | Cork |
Application | One Quart Bottles |
Type | Stopper |
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precleaned Wide-Mouth Jar EPA, 125ml, PK12 (3UDA3)
- DURAC Specific Gravity Plain Form Hydrometer, Range: 1.000/1.220 (B61801-7200)
- COVENTRY Swab, 2 3/4 in L, 3/32 in Dia, PK500 (38540)
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid 10 Percent, 60 mL (HA6310-B)
- MIDWEST FASTENER 43/64" x 7/8" x 1-1/16" #8 Cork Stoppers 20PK (64423)
- MIDWEST FASTENER 1" x 7/8" x 1" #5 Black Rubber Stoppers 4PK (65868)
- MIDWEST FASTENER 1" x 1-5/16" x 1-3/4" Cork Thermos Bottle Stoppers 3PK (64464)
- MIDWEST FASTENER 11/16" x 15/16" x 1" #3 Black Rubber Stoppers 3PK (65866)
- MIDWEST FASTENER 5/16" x 1/2" x 13/16" #000 Black Rubber Stoppers 1 12PK (65861)
- MIDWEST FASTENER 2.2" x 1-15/16" x 1" #11 Black Rubber Stoppers 2PK (65904)
- FLUKE Battery Capacity Analyzer, LCD Display (FLUKE-BT521ANG)
- Midwest Fastener Labware