Shop All Nylon Bushings
Midwest Fastener
.47" to .49" Nylon Plastic #SR-3P-4 Flat Strain Relief Bushings 8PK
Mfr # 76162
Zoro # G002506811
product price: $3.55
/pk 8, $0.44/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Strain Relief Bushing
- Diameter .47" to .49"
- Material Nylon
- Application SPT-1 Cable
- Nominal Size SR 3P-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76162
- Zoro # G002506811
- UPC # 738287761627
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Diameter | .47" to .49" |
Nominal Size | SR 3P-4 |
Hole Size | .437" |
Details
Type | Strain Relief Bushing |
Material | Nylon |
Application | SPT-1 Cable |
Head Style | Flat |
Style | Flat |
Max Thickness | 0.062 |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM LOCK AlarmLock: COMPUTER INTERFACE WITH USB INCLUDES DL-WINDOWS SOFTWARE WINDOWS 7 COMPATIBLE (ALL-PCI2-U)
- ERIEZ Magnetic Grate, Rare Earth, 6x6x1 1/2In (135677P)
- SPEC Extension Spring, Music Wire, PK3 (E05000693500M)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 14"D x 14"H (BKTP03X14X14THR01)
- MIDWEST FASTENER .90" to .91" Nylon Plastic #SR-34-2 Flat Strain Relief Bushings 6PK (76167)
- MIDWEST FASTENER 1/4" x 3/8" Nylon Plastic Regular Snap Bushings 20PK (66382)
- MIDWEST FASTENER 7/8" x 1-1/16" Nylon Plastic Regular Snap Bushings 10PK (66405)
- MIDWEST FASTENER .36" to .43" x .125" Nylon Plastic Flat Strain Relief Bushings 6PK (70287)
- MIDWEST FASTENER 5/8" x 3/4" Nylon Plastic Regular Snap Bushings 15PK (66402)
- MIDWEST FASTENER .25" to .29" x .125" Nylon Plastic Round Strain Relief Bushings 8PK (70302)
- ZORO SELECT Bushing, Nylon, OD 0.953 In, Blk, PK25 (1EMJ1)
- Midwest Fastener Nylon Bushings