Shop All Hose Clamps
Midwest Fastener
#44 18-8 Stainless Steel SAE Hose Clamps 16 16PK
Mfr # 06726
Zoro # G002528325
product price: $28.99
/pk 16, $1.81/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Hose Clamp
- Thickness 1/2"
- Hardness 18-8
- Nominal Size #44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 06726
- Zoro # G002528325
- UPC # 738287067262
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Nominal Size | #44 |
Details
Material | Stainless Steel |
Type | Hose Clamp |
Thickness | 1/2" |
Hardness | 18-8 |
Style | SAE |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACTORY CAT HOSE ASSEMBLY - 55in x 1.5in GREY SMOOTH, ONE 1.5IN SHORT CUFF & ONE 1.5in TO 2in ENLARGER (600-0111)
- SKF Shaft Repair Sleeve, SS, 0.748 to 0.752in. (99076)
- GATES Polyflex Belts, 11M1120 (11M1120)
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Single Acting (6CRC1)
- MIDWEST FASTENER #64 18-8 Stainless Steel Turn Key Hose Clamps 10PK (52413)
- MIDWEST FASTENER #12 18-8 Stainless Steel Flat Hose Clamps 3PK (36644)
- MIDWEST FASTENER 9/16" Spring Hose Clamps 1 12PK (36624)
- MIDWEST FASTENER 15/32" Nylon Plastic Hose Clamps 10PK (69205)
- MIDWEST FASTENER 3/4" Spring Hose Clamps 6PK (36627)
- MIDWEST FASTENER 5/16" Nylon Plastic Hose Clamps 10PK (69202)
- VELVAC Turbo "V" Clamp 4.50" (022472)
- Midwest Fastener Hose Fittings