Shop All Vehicle Bulbs & Lenses
Midwest Fastener
#425 Clear Glass Miniature Light Bulbs 5PK
Mfr # 65691
Zoro # G102527532
product price: $7.99
/pk 5, $1.60/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 6 Volt Lantern
- Type Miniature Light Bulb
- Material Clear Glass
- Nominal Size #425
- Style Miniature Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65691
- Zoro # G102527532
- UPC # 738287656916
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Nominal Size | #425 |
Details
Application | 6 Volt Lantern |
Type | Miniature Light Bulb |
Material | Clear Glass |
Style | Miniature Screw |
Amps | 0.5 |
Base | Screw |
Volts | 5 |
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, (P7450)
- AJAX TOOL WORKS Spring Aid 401 Mech (A897)
- FLOTOOL Portable Fuel Filter (F3NC)
- HALTEC Extension, 14" (HE-397)
- MIDWEST FASTENER #53 Clear Glass Miniature Light Bulbs 6PK (65582)
- MIDWEST FASTENER #407 Clear Glass Miniature Light Bulbs 5PK (65688)
- MIDWEST FASTENER #194 Clear Glass Miniature Light Bulbs 6PK (65622)
- MIDWEST FASTENER #47 Clear Glass Miniature Light Bulbs 5PK (65723)
- MIDWEST FASTENER #PR-3 Clear Glass Miniature Light Bulbs 5PK (65703)
- MIDWEST FASTENER #1157 Clear Glass Miniature Light Bulbs 8PK (65641)
- ILC Replacement for MEIJI TECHNO MA570 (MA570 MEIJI TECHNO)
- Midwest Fastener Automotive Lighting