Shop All Individual & Bulk O-Rings
Midwest Fastener
41mm x 49mm x 4mm Rubber O-Rings 3PK
Mfr # 64926
Zoro # G902513483
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type O-Ring
- Material Rubber
- Thickness 4mm
- Diameter 1 41mm
- Diameter 2 49mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64926
- Zoro # G902513483
- UPC # 738287649260
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 1 | 41mm |
Diameter 2 | 49mm |
Details
Type | O-Ring |
Material | Rubber |
Thickness | 4mm |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1 Sq In., 10 Ft (1367FS)
- FALCON Indicator Lock, Satin Chrome, Medium-Duty (D271 626)
- PERFORMANCE TOOL Heavy Duty Jumbo Hide-A-Key Holder (W1804C)
- MASTER MAGNETICS FLEX MAGNETIC TAPE1""X10' (07019)
- MIDWEST FASTENER 2-7/8" x 3-1/4" x 3/16" Large Rubber O-Rings 4PK (78204)
- MIDWEST FASTENER 3" x 3-1/4" x 1/8" Medium Rubber O-Rings 3PK (33024)
- MIDWEST FASTENER 9/16" x 3/4" x 3/32" Rubber O-Rings 10PK (64808)
- MIDWEST FASTENER 15/16" x 1-3/16" x 1/8" Rubber O-Rings 10PK (64833)
- MIDWEST FASTENER 1-1/16" x 1-3/16" x 1/16" Rubber O-Rings 10PK (64802)
- MIDWEST FASTENER 2-3/8" x 2-3/4" x 3/16" Rubber O-Rings 3PK (33042)
- MIDWEST FASTENER 22mm x 28mm x 3mm Rubber O-Rings 5PK (64905)
- Midwest Fastener Individual & Bulk O-Rings