Shop All Automotive Fuses
Midwest Fastener
40, 4 PK
Mfr # 70615
Zoro # G002519958
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 40
- Type Automotive Fuse
- Finish Orange
- Style MAX
- time Medium / Normal Blow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70615
- Zoro # G002519958
- UPC # 738287706154
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Amps | 40 |
Type | Automotive Fuse |
Finish | Orange |
Style | MAX |
time | Medium / Normal Blow |
amps | 40 Amps |
Description
Automotive fuses are a class of fuses used to protect the wiring and electrical equipment for vehicles.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Square, Stop, Red (9001KN202RP)
- SCHNEIDER ELECTRIC 1218A Class 10 Olr W/ Everlink Power Ter (LRD318)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Sol, 250Ft (TCWR-1009)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 30A, 1 Pole, 120V AC (UBITBA130R)
- MIDWEST FASTENER 7.5, 8 PK (70605)
- MIDWEST FASTENER 30, 8 PK (70612)
- MIDWEST FASTENER 10, 7 PK (63203)
- MIDWEST FASTENER 15, 8 PK (70607)
- MIDWEST FASTENER 5, 7 PK (63201)
- MIDWEST FASTENER 20, 7 PK (63205)
- EATON BUSSMANN Automotive Fuse, FLF Series, 60A, 32V DC, Non-Indicating (FLF-60)
- Midwest Fastener Fuses