Shop All Cabinet Hinges
Midwest Fastener
4" Zinc Plated Steel Non-Mortise Hinges
Mfr # 37366
Zoro # G402528574
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Length 1 4"
- Style Non-Mortise
- Type Hinge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 37366
- Zoro # G402528574
- UPC # 738287373660
- Country of Origin Unknown
- Category Cabinet Hinges
Dimensions
Length 1 | 4" |
Details
Material | Steel |
Finish | Zinc |
Style | Non-Mortise |
Type | Hinge |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Overall 3/4" L, PK10 (C02400320750S)
- O-RINGS Buna N70 Metric O-Ring 1.2Mm X 4Mm (AG-M1.2X4)
- GARLOCK Gasket Sheet, Garlock 3400, 30 x 30 x1/32" (3400-30032)
- HARDWARE RESOURCES Grey 35 Quart Plastic Waste Container Lid (CAN-35LIDGRY)
- MIDWEST FASTENER 3-1/2 Satin Nickel Plated Steel Non-Mortise Hinges 2PK (37385)
- MIDWEST FASTENER 4" Satin Nickel Plated Steel Non-Mortise Hinges (37386)
- MIDWEST FASTENER 1-1/2" x 7/8" Solid Brass Butt Hinges 4PK (37162)
- MIDWEST FASTENER 3-1/2 White Steel Non-Mortise Hinges 2PK (37382)
- MIDWEST FASTENER 1" x 3" Solid Brass Hasps 5PK (37242)
- MIDWEST FASTENER Chrometint Steel Glass Door Hinges 2PK (66343)
- AMEROCK 3/4in 19mm Door Thickness Full Inset Full Wrap Ball Tip Champagne Bronze Cabinet Hinge, Single (PK3175TBCZ)
- Midwest Fastener Cabinet Hinges