Shop All Cabinet Hinges
Midwest Fastener
4" White Steel Non-Mortise Hinges
Mfr # 37383
Zoro # G902528784
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish White
- Type Hinge
- Length 1 4"
- Style Non-Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37383
- Zoro # G902528784
- UPC # 738287373837
- Country of Origin Unknown
- Category Cabinet Hinges
Dimensions
Length 1 | 4" |
Details
Material | Steel |
Finish | White |
Type | Hinge |
Style | Non-Mortise |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 4" Wx1"Dx4"H Oak Beveled Edge Rosette (ROS4OK)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Chrome Contemporary Cabinet Knob and Backplate (BP229540140)
- SECURITRON Electromagnetic Lock, M38, Traffic Control (M38)
- ZORO SELECT O-Ring, Dash 006, Viton, 0.07 In., PK25 (1CRZ7)
- MIDWEST FASTENER Non-Mortise Zinc Plated Steel Door Hinges 4PK (66002)
- MIDWEST FASTENER 2 x 1" Solid Brass Butt Hinges 3PK (37164)
- MIDWEST FASTENER 3-1/2 White Steel Non-Mortise Hinges 2PK (37382)
- MIDWEST FASTENER 1-1/2" x 7/8" Solid Brass Butt Hinges 4PK (37162)
- MIDWEST FASTENER 3" White Steel Non-Mortise Hinges 2PK (37381)
- MIDWEST FASTENER 3/4" x 2-3/4" Satin Nickel Plated Steel Hasps 3PK (37246)
- BLUM +45 Degree Soft-closing Inserta Overlay Angle Hinge (79B9498)
- Midwest Fastener Cabinet Hinges