Shop All Splicing Connectors
Midwest Fastener
4 WG Heavy Duty Butt Connectors 8PK
Mfr # 72723
Zoro # G002520145
product price: $21.99
/pk 8, $2.75/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wire Size 4 Gauge
- Style Heavy Duty
- Type Butt Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72723
- Zoro # G002520145
- UPC # 738287727234
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size | 4 Gauge |
Details
Material | Aluminum |
Style | Heavy Duty |
Type | Butt Connector |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB200N008F4)
- MARINCO 3763N Marinco 50A 250V Dc/50A 600V Ac Plug (3763N)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU1)
- MIDWEST FASTENER 12 WG to 10 WG Butt Connectors 20PK (70094)
- MIDWEST FASTENER 2 WG Heavy Duty Butt Connectors 5PK (72724)
- MIDWEST FASTENER 8 WG Heavy Duty Butt Connectors 10PK (72721)
- MIDWEST FASTENER 22 WG to 18 WG Three-Way Butt Connectors 8PK (70001)
- MIDWEST FASTENER 12 WG to 10 WG Uninsulated Butt Connectors 1 12PK (67031)
- MIDWEST FASTENER 16 WG to 14 WG Uninsulated Butt Connectors 1 12PK (67028)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11540)
- Midwest Fastener Splicing Connectors