Shop All Door Latch Bolts
Midwest Fastener
4" Satin Nickel Surface Bolts
Mfr # 37347
Zoro # G602514742
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Diameter 4"
- Style Surface
- Type Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37347
- Zoro # G602514742
- UPC # 738287373479
- Country of Origin Unknown
- Category Door Latch Bolts
Dimensions
Diameter | 4" |
Details
Finish | Satin Nickel |
Style | Surface |
Type | Bolt |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN CL-Series KIL/KIK Cylinder, D2 Key, 0-Bitted, 626, 4 Pack (2000-033-D2 626 (4PK))
- DELTANA Mail Slot 8-7/8" With Interior Frame Black (MS626U19)
- S & W Level Mount, Fixed Stud, M10, 2-13/32 in. (MG-05)
- ILCO Ilco: Key Blanks, Y2-BR YALE (ILCO-Y2-BR)
- MIDWEST FASTENER 4" Zinc Plated Steel Barrel Bolts 3PK (37283)
- MIDWEST FASTENER 2-1/2" Antique Brass Surface Bolts (37321)
- MIDWEST FASTENER 6" Zinc Plated Steel Barrel Bolts 2PK (37285)
- MIDWEST FASTENER 2-1/2" Zinc Plated Steel Barrel Bolts 4PK (37281)
- MIDWEST FASTENER 3" Zinc Plated Steel Barrel Bolts 3PK (37282)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Oil Rubbed Bronze 18" (FPG1810B)
- NATIONAL HARDWARE 5 in. L Brass-Plated Steel Barrel Bolt (N151-761)
- Midwest Fastener Door Guards and Bolts