Shop All Hinge Pins & Finials
Midwest Fastener
4" Satin Nickel Plated Steel Hinge Pins for Stanley 5PK
Mfr # 38466
Zoro # G102528874
product price: $10.19
/pk 5, $2.04/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Satin Nickel
- Application Stanley
- Diameter 1 .23"
- Diameter 2 .42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38466
- Zoro # G102528874
- UPC # 738287384666
- Country of Origin China
- Category Hinge Pins & Finials
Dimensions
Diameter 1 | .23" |
Diameter 2 | .42" |
Length 1 | 4" |
Details
Material | Steel |
Finish | Satin Nickel |
Application | Stanley |
Type | Hinge Pin |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, SC4-BR SCHLAGE (ILCO-SC4-BR)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (413-4)
- HID Proximity Card (1346LNSMN)
- STRYBUC Deluxe Heavy Duty Hinge Kit (19-574)
- MIDWEST FASTENER 3" Satin Brass Hinge Pins for Stanley 5PK (69902)
- MIDWEST FASTENER 4" Oiled Bronze Hinge Pins for National 5PK (38485)
- MIDWEST FASTENER 3" Satin Brass Hinge Pins for National 5PK (69901)
- MIDWEST FASTENER 4" Oiled Bronze Hinge Pins for Stanley 5PK (38486)
- MIDWEST FASTENER 3" Oiled Bronze Hinge Pins for National 5PK (38481)
- MIDWEST FASTENER 3-1/2" Satin Nickel Plated Steel Hinge Pins for Stanley 5PK (38464)
- DELTANA Pin For 4" Steel Hinge Flat Black (PIN-ST4U1B)
- Midwest Fastener Door Hinges