Shop All Hinge Pins & Finials
Midwest Fastener
4" Satin Brass Hinge Pins for Stanley 5PK
Mfr # 69906
Zoro # G002528509
product price: $9.19
/pk 5, $1.84/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Satin Brass
- Application 4" Stanley Hinge
- Diameter 1 .27"
- Diameter 2 .45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69906
- Zoro # G002528509
- UPC # 738287699067
- Country of Origin China
- Category Hinge Pins & Finials
Dimensions
Diameter 1 | .27" |
Diameter 2 | .45" |
Length 1 | 4" |
Details
Material | Steel |
Finish | Satin Brass |
Application | 4" Stanley Hinge |
Type | Hinge Pin |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Gate Lock w/ Bracket, 32D, DPS, MBS, 12/24 VDC, 1200lb (1576-ZB)
- PAWLING Vinyl-4" Wing Corner Guard, 4'H, Safety Yellow, Heavy Duty Vinyl (CG-15-4-70)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1367FS)
- NATIONAL GUARD Door Sweep, Vynil, 48in.L (97V-48)
- MIDWEST FASTENER 3" Satin Brass Hinge Pins for Stanley 5PK (69902)
- MIDWEST FASTENER 3" Satin Brass Hinge Pins for National 5PK (69901)
- MIDWEST FASTENER 3" Oiled Bronze Hinge Pins for National 5PK (38481)
- MIDWEST FASTENER 4" Satin Nickel Plated Steel Hinge Pins for Stanley 5PK (38466)
- MIDWEST FASTENER 3-1/2" Satin Brass Hinge Pins for Stanley 5PK (69904)
- MIDWEST FASTENER 3-1/2" Satin Brass Hinge Pins for National 5PK (69903)
- Midwest Fastener Door Hinges