Shop All Deck Hardware
Midwest Fastener
4" Open Base Cleat 5PK
Mfr # 52153
Zoro # G102516536
product price: $13.39
/pk 5, $2.68/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cleat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52153
- Zoro # G102516536
- UPC # 738287521535
- Country of Origin Unknown
- Category Deck Hardware
Dimensions
Length | 4" |
Details
Type | Cleat |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTWASHER Drain Basket, 3-1/2 in. (14263)
- BALDWIN FILTERS Fuel Filter, 5-7/8 x 3-1/32 x 5-7/8 In (BF330)
- SPEC-D TUNING 01-02 Honda Accord 4 Door Oe Style Fog Lights Yellow (LF-ACD014AMOEM-RS)
- RUBBERMASTER 4.80/4.00-8 R1 4 Ply Tubeless Agricultural Tire (550075)
- MIDWEST FASTENER 5" Open Base Cleat 4PK (52154)
- ATTWOOD MARINE Attwood Deck Fill f/Carbon Canister System - Angled Body & Scalloped Stainless Steel Cap (99DFCCAS1S)
- DON-JO Don-Jo: Hole Filler Plate 1-7/8" Duranautic Bronze (DNJ-BF-178-DU)
- TAYLORMADE-ADIDAS Taylor Made 10 mm Ball Stud, Stainless Steel (TAM1892)
- SEA-DOG Smooth Quarter Turn Deck Plate - White - 6" (336160-1)
- SEA DOG Bow Eye, #079233-1 (079233-1)
- WHITECAP TEAK VHS Cassette/Paperback Book Rack (62514)
- Midwest Fastener Deck Hardware