Shop All Cable Ties
Midwest Fastener
4" Natural Nylon Plastic Cable Ties 100PK
Mfr # 08025
Zoro # G602519006
product price: $3.15
/pk 100, $0.03/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Nylon
- Application 18 lb Tensile
- Length 1 4"
- Style Bag of 100
- Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08025
- Zoro # G602519006
- UPC # 738287080254
- Country of Origin United States
- Category Cable Ties
Dimensions
Length 1 | 4" |
Details
Material | Natural Nylon |
Application | 18 lb Tensile |
Style | Bag of 100 |
Type | Cable Tie |
Description
A cable tie is a fastener used to bind several electronic cables or wires together and to organize cables and wires.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 250 kcmil, Length: 3.3 in (YA29)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-16-RD-25)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 2In (PLG-200A)
- ZORO SELECT Power Cord, 5-15P, SJO, 8 ft., Blk, 15A, 14/3 (E3603)
- MIDWEST FASTENER 48" Black Nylon Plastic Cable Ties 50PK (08071)
- MIDWEST FASTENER 21" Black Nylon Plastic Cable Ties 50PK (08067)
- MIDWEST FASTENER 18" Black Nylon Plastic Cable Ties 50PK (08066)
- MIDWEST FASTENER 6" Black Nylon Plastic Cable Ties 100PK (08058)
- MIDWEST FASTENER 6" Black Nylon Plastic Cable Ties 100PK (08057)
- MIDWEST FASTENER 8" Black Nylon Plastic Cable Ties 100PK (08061)
- PANDUIT 8.7" L Heavy Duty Cable Tie NAT PK 250 (BT2LH-TL)
- Midwest Fastener Cable Ties