Shop All Cable Ties
Midwest Fastener
4" Natural Nylon Plastic Cable Ties 1000PK
Mfr # 08041
Zoro # G602518368
product price: $16.95
/pk 1000, $0.02/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Nylon
- Application 18 lb Tensile
- Length 1 4"
- Style Bag of 1000
- Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08041
- Zoro # G602518368
- UPC # 738287080414
- Country of Origin United States
- Category Cable Ties
Dimensions
Length 1 | 4" |
Details
Material | Natural Nylon |
Application | 18 lb Tensile |
Style | Bag of 1000 |
Type | Cable Tie |
Description
A cable tie is a fastener used to bind several electronic cables or wires together and to organize cables and wires.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (4FRF5)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1BB32)
- SQUARE D 120VAC Electrically Held Lighting Contactor 12P 30A (8903LO1200V02)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 208V AC, 50/60 Hz, 1NO/1NC (LC1D32LE7)
- MIDWEST FASTENER 8" Black Nylon Plastic Cable Ties 1000PK (08077)
- MIDWEST FASTENER 4" Black Nylon Plastic Cable Ties 100PK (08056)
- MIDWEST FASTENER 24" Natural Nylon Plastic Cable Ties 50PK (08037)
- MIDWEST FASTENER 21" Black Nylon Plastic Cable Ties 50PK (08067)
- MIDWEST FASTENER 8" Black Nylon Plastic Cable Ties 100PK (08061)
- MIDWEST FASTENER 11" Black Nylon Plastic Cable Ties 1000PK (08079)
- PANDUIT Pan Stl Tie, 316ss, Nyl, H, 14.3, Ts1112, PK50 (MLTC4H-LP316)
- Midwest Fastener Cable Ties