Shop All Boat Anchors & Equipment
Midwest Fastener
4" Gray Corner Guard Dock Inserts 2PK
Mfr # 32022
Zoro # G302518842
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gray
- Material Plastic
- Length 1 4"
- Style Corner
- Type Dock Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32022
- Zoro # G302518842
- UPC # 738287320220
- Country of Origin Unknown
- Category Boat Anchors & Equipment
Dimensions
Length 1 | 4" |
Details
Finish | Gray |
Material | Plastic |
Style | Corner |
Type | Dock Hardware |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS Bulb Fluorescent Rough Service (11006-17)
- STENS Test Light For For Use On 6 Or 12 Volt Systems; 752-618 (752-618)
- GROTE Wire, 4 Cond, PVC, 14 ga., 100 ft. (82-5521)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (PT304)
- MIDWEST FASTENER 2" Black Plastic Square Pole Inserts 2PK (32026)
- MIDWEST FASTENER 2" Dock Pole Inserts 2PK (32023)
- MIDWEST FASTENER Dockclip Multi Function 2PK (32021)
- MIDWEST FASTENER 1-1/2" Hand Rail Inserts 2PK (32024)
- GREENFIELD Greenfield 530-RD Vinyl Coated River Anchor - Red, 30 lb. (530-RD)
- EXTREME MAX Extreme Max 3006.2276 BoatTector Premium Double Braid Nylon Anchor Line w Thimble-5/8" x 250' &Gold (3006.2276)
- MAXWELL Up/Down Footswitch Compact White P104809 (P104809)
- Midwest Fastener Boat Anchors & Equipment