Shop All Cable Ties
Midwest Fastener
4" Black Nylon Plastic Cable Ties 100PK
Mfr # 08056
Zoro # G402518551
product price: $3.55
/pk 100, $0.04/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UV Black Nylon
- Application 18 lb Tensile
- Length 1 4"
- Style Bag of 100
- Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08056
- Zoro # G402518551
- UPC # 738287080568
- Country of Origin United States
- Category Cable Ties
Dimensions
Length 1 | 4" |
Details
Material | UV Black Nylon |
Application | 18 lb Tensile |
Style | Bag of 100 |
Type | Cable Tie |
Description
A cable tie is a fastener used to bind several electronic cables or wires together and to organize cables and wires.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch Replacement Plug In Receptacles for LS Series (LSZ4006)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 10' Long - Red (HS398-S10-RED)
- MELTRIC 22-18072 INLET (22-18072)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 2 Pole, 240/415/440V AC, D Curve (M9F43208)
- MIDWEST FASTENER 30" Natural Nylon Plastic Cable Ties 50PK (08038)
- MIDWEST FASTENER 5/8" x 7/8" Cable Tie Mounting Bases 10PK (33404)
- MIDWEST FASTENER 8" Black Nylon Plastic Cable Ties 1000PK (08077)
- MIDWEST FASTENER 21" Black Nylon Plastic Cable Ties 50PK (08067)
- MIDWEST FASTENER 18" Black Nylon Plastic Cable Ties 50PK (08066)
- MIDWEST FASTENER 24" Natural Nylon Plastic Cable Ties 50PK (08037)
- SIMPSON STRONG-TIE Simpson Strong Tie STHD10-WEST 4.75 x 3 in. Strap Tie Hold Down (849834)
- Midwest Fastener Cable Ties