Shop All Split Bolt Connectors
Midwest Fastener
#4 Aluminum Split Bolts 2PK
Mfr # 76212
Zoro # G402505360
product price: $30.99
/pk 2, $15.50/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Application 10 Stranded Wire
- Type Wire Connector
- Diameter #4
- Style Split Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76212
- Zoro # G402505360
- UPC # 738287762129
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Diameter | #4 |
Wire Size | #4 |
Details
Material | Metal |
Application | 10 Stranded Wire |
Type | Wire Connector |
Style | Split Bolt |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Lens (9001K2L)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 4A Iec (LR3D08)
- WIREMOLD Three Gang Box Fitting, Ivory, PVC (2348-3)
- ABB Conduit Body Cover, 1-1/2 in., Clip On (570S)
- MIDWEST FASTENER #10 Copper Split Bolts 3PK (76203)
- MIDWEST FASTENER #2 Copper Split Bolts 2PK (76207)
- MIDWEST FASTENER #6 Copper Split Bolts 3PK (76205)
- MIDWEST FASTENER #8 Copper Split Bolts 4PK (76204)
- GARDNER BENDER Split Bolt Connectors, Copper (GSBC-8)
- BURNDY Copper Cable to Post/Flat, 1 sol (KC28B1)
- PANDUIT Mechanical Connector, 6 AWG-2 AWG (SBC2-C)
- Midwest Fastener Lugs & Split Bolts