Shop All Automotive Fuses
Midwest Fastener
4, 8 PK
Mfr # 70603
Zoro # G302519429
product price: $9.49
/pk 8, $1.19/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 4
- Finish Pink
- Type Automotive Fuse
- Style MIN
- time Medium / Normal Blow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70603
- Zoro # G302519429
- UPC # 738287706031
- Country of Origin United States
- Category Automotive Fuses
Details
Amps | 4 |
Finish | Pink |
Type | Automotive Fuse |
Style | MIN |
time | Medium / Normal Blow |
amps | 4 Amps |
Description
Automotive fuses are a class of fuses used to protect the wiring and electrical equipment for vehicles.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 In. dia. (EzEntry 16/16)
- TAYMAC Lampholder External Gasket, NOVAL Accessory, Rubber, Gasket (GK240)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 2 Pole, 240/415/440V AC, D Curve (M9F43201)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (MY3-AC24)
- MIDWEST FASTENER 30, 8 PK (70612)
- MIDWEST FASTENER 15, 7 PK (63204)
- MIDWEST FASTENER 10, 10 PK (63211)
- MIDWEST FASTENER 7.5, 8 PK (70605)
- MIDWEST FASTENER 40, 4 PK (70615)
- MIDWEST FASTENER 5, 7 PK (63201)
- AFTERMARKET Cooper Bussmann Bladed Fuse (CBF-ATC20-JN)
- Midwest Fastener Automotive Fuses