Shop All Anchor Assortments
Midwest Fastener
#4, #6, and #8 Pan Head Ribbed Plastic Anchors with Screws 100PK
Mfr # 50812
Zoro # G902516231
original price:
$19.01
17% off
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Anchor Type Anchor Kit
- Includes (100) Plastic Anchors
- Wall Anchor Style Ribbed
- Anchor Material Plastic
- Anchor Screw Thread Dia. #4, #6, #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 50812
- Zoro # G902516231
- UPC # 738287508123
- Country of Origin China
- Category Anchor Assortments
Dimensions
Anchor Screw Thread Dia. | #4, #6, #8 |
Diameter 1 | #4 |
Diameter 2 | #8 |
Details
Wall Anchor Type | Anchor Kit |
Includes | (100) Plastic Anchors |
Wall Anchor Style | Ribbed |
Anchor Material | Plastic |
Type | Assortment Kit |
Style | Ribbed Plastic |
Description
An assortment kit is a combination of fasteners that share a common purpose. The kit packaging is reclosable and has compartments separating each product.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 50 PK (U04360.037.0175)
- ZORO SELECT Hex Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 25 PK (U55080.043.0001)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 50 PK (M07000.060.0090)
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.013.0050)
- MIDWEST FASTENER #6 to #12 Pan Head Ribbed Plastic Anchor Kit with Screws 100PK (51197)
- MECHANICAL PLASTICSRP 100PK 14 AF6 Anchor (13101)
- HILLMAN 1/4 in. D X 1 in. L Lead Round Head Concrete Screw Anchor 3 pk, 10PK (5084)
- ITW BRANDS 100PK 22 42CW YEL Load (607)
- L.H. DOTTIE L.H. Dottie 1/4'' Assorted Concrete Screw Anchor Kit (CK14)
- HILLMAN 25PK XL Plaster Washer (41994)
- TITAN FASTENERS 450 Piece Plastic Anchor & Sheet Metal Screw Assortment - #8 to #16 (TFP6TLB450)
- Midwest Fastener Anchor Assortments