Shop All Machine Screws
Midwest Fastener
#4-40 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 60 PK
Mfr # 77245
Zoro # G802525043
product price: $7.29
/pk 60, $0.12/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #4-40
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77245
- Zoro # G802525043
- UPC # 738287772456
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 25 PK (HCI205008000-025P)
- BSC PREFERRED Zinc-Plated Steel, 1.5" L, 5 PK (90124A626)
- SIMPSON STRONG-TIE Deck Screw, #10 x 3 in, Flat Head, Torx Drive, 350 PK (T10300WPP)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Slotted Drive, 65 PK (62093)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Plain Nylon, 25 PK (33284)
- MIDWEST FASTENER #6-48 x 3/8 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK (32973)
- MIDWEST FASTENER M4-0.70 x 45 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55059)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 35 PK (33142)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07113)
- MIDWEST FASTENER #8-32 x 1 in Slotted Flat Machine Screw, Plain Nylon, 20 PK (62532)
- KIPP M6-1.00 x 16 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.06X16)
- Midwest Fastener Machine Screws