Shop All Machine Screws
Midwest Fastener
#4-40 x 3/8 in Slotted Round Machine Screw, Plain Brass, 60 PK
Mfr # 62173
Zoro # G202524806
original price:
$16.11
22% off
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 62173
- Zoro # G202524806
- UPC # 738287621730
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51050.050.0035)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04360.050.0400)
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Dog, 35mm, PK50 (M07820.120.0035)
- E-Z LOK Thin Wall Self Locking Thread Insert, 7/16"-14 Int Thrd Sz, Carbon Steel, 5 PK (319-7-PK5)
- MIDWEST FASTENER 5/16"-18 x 1 in Slotted Round Machine Screw, Plain Brass, 10 PK (32802)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Round Machine Screw, Plain Brass, 15 PK (61043)
- MIDWEST FASTENER #6-32 x 2 in Slotted Round Machine Screw, Plain Brass, 14 PK (62017)
- MIDWEST FASTENER #10-24 x 2-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01980)
- MIDWEST FASTENER #6-32 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (07628)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 60 PK (63583)
- ZORO SELECT 1/4"-28 x 7/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 1000 PK (MS24693-C297)
- Midwest Fastener Machine Screws