Shop All Set Screws
Midwest Fastener
#4-40 x 3/16" Steel Coarse Thread Slotted Headless Set Screws 20PK
Mfr # 71541
Zoro # G602511376
product price: $4.75
/pk 20, $0.24/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #4-40
- Overall Length 3/16 in
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71541
- Zoro # G602511376
- UPC # 738287715415
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | #4-40 |
Overall Length | 3/16 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Slotted |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODPRO FASTENERS Wood Screw, #9, 3-1/2 in, Gold Flat Head Torx Drive, 1 PK (AP9X312-5)
- MIDWEST FASTENER Nylon Insert Lock Nut, 9/16"-18, Steel, Grade 2, Zinc Plated, 8 PK (66661)
- MIDWEST FASTENER Wood Screw, #6, 3/8 in, Plain Brass Flat Head Slotted Drive, 50 PK (61888)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, Black Steel Flat Head Phillips Drive, 6 PK (79464)
- MIDWEST FASTENER 1/2"-20 x 1-1/2" Black Oxide Steel Fine Thread Socket Set Screws 3PK (931545)
- MIDWEST FASTENER 3/8"-16 x 1" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (75027)
- MIDWEST FASTENER 3/8"-16 x 3/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 6PK (79263)
- MIDWEST FASTENER 7/16"-14 x 1/2" Steel Coarse Thread Hex Socket Headless Set Screws 8PK (34362)
- MIDWEST FASTENER #10-32 x 1/4" Steel Fine Thread Slotted Headless Set Screws 20PK (71556)
- MIDWEST FASTENER #10-32 x 3/16" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 15PK (79241)
- MIDWEST FASTENER #4-40 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70743)
- Midwest Fastener Set Screws