Shop All Machine Screws
Midwest Fastener
#4-40 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK
Mfr # 68307
Zoro # G302525178
original price:
$7.69
9% off
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #4-40
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 68307
- Zoro # G302525178
- UPC # 738287683073
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Wood Screw, #6, 1-5/8 in, Zinc Yellow Bugle Head Phillips Drive, 189 PK (158GS1)
- PRIME-LINE Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 50 PK (9086941)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 30 PK (B7-.75-4-30)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07160.060.0012)
- MIDWEST FASTENER #4-40 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 20 PK (68306)
- MIDWEST FASTENER #4-40 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (68304)
- MIDWEST FASTENER #3-48 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (930477)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Truss Machine Screw, Plain Stainless Steel, 8 PK (33914)
- MIDWEST FASTENER #10-32 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 40 PK (36143)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 15 PK (63705)
- MIDWEST FASTENER #3-48 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 8 PK (32906)
- Midwest Fastener Machine Screws