Shop All Machine Screws
Midwest Fastener
#4-40 x 1/4 in Slotted Round Machine Screw, Zinc Plated Steel, 65 PK
Mfr # 62161
Zoro # G402524668
product price: $6.89
/pk 65, $0.11/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #4-40
- Head Type Round
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62161
- Zoro # G402524668
- UPC # 738287621617
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Elevator Bolt, 3/8"-16 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 5 PK (71324)
- BSC PREFERRED Medium-Strength Grade 5 Steel Hex Head Screw Zinc-Plated 3/4-16 Thread Size 2-1/2 Long, 5PK (92865A477)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (48602)
- FLEXLOC Flexible Top Lock Nut, 1/4"-28, Steel, Zinc Plated (A0430160FXTZ)
- MIDWEST FASTENER #12-24 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (39801)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33163)
- MIDWEST FASTENER #8-32 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (39904)
- MIDWEST FASTENER 1/4"-20 x 4-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54747)
- MIDWEST FASTENER #10-24 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 4 PK (32928)
- MIDWEST FASTENER #8-40 x 3/8 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK (32922)
- HILLMAN 101064 8-32 x 2.5 in. Flat Head Phillips Machine Screw (77103)
- Midwest Fastener Machine Screws