Shop All Machine Screws
Midwest Fastener
#4-40 x 1/4 in Slotted Round Machine Screw, Plain Brass, 60 PK
Mfr # 62172
Zoro # G502524742
product price: $11.95
/pk 60, $0.20/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62172
- Zoro # G502524742
- UPC # 738287621723
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Toggle Bolt, 6" L, Steel, 50 PK (04096)
- METRIC BLUE Split Lock Washer, For Screw Size M8 Steel, Metric Blue Finish, 100 PK (UST187441)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, Black Oxide Steel Hex Head Slotted Drive, 8 PK (39578)
- VALUE RIVET Blind Rivet, 500 PK (M44119)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Slotted Round Machine Screw, Plain Brass, 10 PK (61046)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Round Machine Screw, Plain Brass, 40 PK (61773)
- MIDWEST FASTENER #4-40 x 3/4 in Slotted Round Machine Screw, Plain Brass, 42 PK (62175)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07309)
- MIDWEST FASTENER #10-24 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 39 PK (61464)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 60 PK (77461)
- L.H. DOTTIE #10-24 x 1-1/4 in Tamper-Resistant Torx Button Machine Screw, 18-8 Stainless Steel, 100 PK (T1024114TB)
- Midwest Fastener Machine Screws