Shop All Machine Screws
Midwest Fastener
#4-40 x 1/4 in Slotted Flat Machine Screw, Plain Brass, 60 PK
Mfr # 62152
Zoro # G202524752
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 62152
- Zoro # G202524752
- UPC # 738287621525
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nut and Washer Assortment, 7 Sizes (CPS1NB14GR)
- ZORO SELECT Socket Set Screw, Gr M10, Cup, 25mm L, PK25 (M07840.100.0025)
- MIDWEST FASTENER Acorn Nut, #10-32, Steel, Nickel Plated, 100 PK (03788)
- ZORO SELECT Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 10.25 ga, 91 PK (4NEN6)
- MIDWEST FASTENER #4-40 x 1 in Slotted Flat Machine Screw, Plain Brass, 30 PK (62156)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61993)
- MIDWEST FASTENER #8-32 x 1-1/4 in Slotted Flat Machine Screw, Plain Brass, 24 PK (61755)
- MIDWEST FASTENER #6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (53714)
- MIDWEST FASTENER #8-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (53715)
- MIDWEST FASTENER #8-40 x 3/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32924)
- TEKS #10 x 1-7/16 in Phillips Flat Machine Screw (21380)
- Midwest Fastener Machine Screws