Shop All Set Screws
Midwest Fastener
#4-40 x 1/2" Steel Coarse Thread Hex Socket Headless Set Screws 25PK
Mfr # 70746
Zoro # G202511639
product price: $5.99
/pk 25, $0.24/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #4-40
- Overall Length 1/8 in
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70746
- Zoro # G202511639
- UPC # 738287707465
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | #4-40 |
Overall Length | 1/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 100 PK (M01210.080.0020)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-750)
- ZORO SELECT Jam Nut, 7/8"-14, Steel, Grade 5, Black Oxide, 33/64 in Ht (U11071.087.0001)
- KWIKSET SmartKey Security Reset Cradle Tool (83260 SMT RESET CRADLE UNIVERSAL)
- MIDWEST FASTENER 1/4"-20 x 1-1/4" Black Oxide Steel Coarse Thread Socket Set Screws 10PK (38441)
- MIDWEST FASTENER 3/8"-16 x 1/2" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70803)
- MIDWEST FASTENER 5/16"-18 x 1" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (75024)
- MIDWEST FASTENER 5/16"-18 x 2" Black Oxide Steel Coarse Thread Socket Set Screws 6PK (38447)
- MIDWEST FASTENER 5/8"-11 x 1/2" Steel Coarse Thread Hex Socket Headless Set Screws 6PK (70821)
- MIDWEST FASTENER 1/2"-20 x 3/8" Black Oxide Steel Fine Thread Socket Set Screws 8PK (931541)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x1-3/4, PK10 (U07840.062.0175)
- Midwest Fastener Set Screws