Shop All Machine Screws
Midwest Fastener
#4-40 x 1 in Slotted Round Machine Screw, Plain Brass, 30 PK
Mfr # 62176
Zoro # G202524332
product price: $6.99
/pk 30, $0.23/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62176
- Zoro # G202524332
- UPC # 738287621761
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Plow Bolt, 3/8"-16 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 100 PK (01227)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, 12 ga, Coated, Round Head, 21 Degrees (RH-S8D113EP)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4"Dx3" L, PK25 (U39351.025.0300)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 10 PK (50369)
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Round Machine Screw, Plain Brass, 24 PK (61492)
- MIDWEST FASTENER 1/4"-20 x 2 in Slotted Round Machine Screw, Plain Brass, 10 PK (61045)
- MIDWEST FASTENER #10-32 x 1-1/4 in Slotted Round Machine Screw, Plain Brass, 20 PK (61455)
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54748)
- MIDWEST FASTENER M5-0.80 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72481)
- MIDWEST FASTENER #10-24 x 1-1/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 10 PK (79604)
- ZORO SELECT #6-32 x 1 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK (U24862.013.0100)
- Midwest Fastener Machine Screws