Shop All Machine Screws
Midwest Fastener
#4-40 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 65 PK
Mfr # 62145
Zoro # G802525661
product price: $7.99
/pk 65, $0.12/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62145
- Zoro # G802525661
- UPC # 738287621457
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51730.016.0001)
- PRIME-LINE Flat Washer, For Screw Size 1/2" , Steel Zinc Plated Finish, 50 PK (9080139)
- WRAP-IT Back-to-Back Strap, No Adhesive, Black (A712-928B)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 200 PK (A01200.050.0100)
- MIDWEST FASTENER 3/18"-16 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 10 PK (60142)
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 60 PK (60942)
- MIDWEST FASTENER 3/18"-16 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 8 PK (60144)
- MIDWEST FASTENER #8-32 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68268)
- MIDWEST FASTENER #6-48 x 9/16 in Torx Fillister Machine Screw, Black Oxide Steel, 8 PK (32962)
- MIDWEST FASTENER 1/4"-20 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07689)
- L.H. DOTTIE #6-32 x 2 in Combination Phillips/Square Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FMDD6322)
- Midwest Fastener Machine Screws