Shop All Light Fixture Parts
Midwest Fastener
#4-36 x 1" Brass Coarse Thread Lamp Turnkey Extensions 10PK
Mfr # 64604
Zoro # G002527663
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Type Lamp Part
- Length 1 1"
- Diameter #4
- Style Extention
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64604
- Zoro # G002527663
- UPC # 738287646047
- Country of Origin Unknown
- Category Light Fixture Parts
Dimensions
Length 1 | 1" |
Diameter | #4 |
Thread Size | 36 (Coarse) |
Details
Material | Brass |
Type | Lamp Part |
Style | Extention |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Kulka 5110 By22d Socket SOX (KULKA 5110 BY22D SOCKET SOX DAMAR)
- STREAMLIGHT STREAMLIGHT 150/45 Lumens, LED Yellow Headlamp (61301)
- DABMAR LIGHTING Fixture, Medium, Flood (DF5770)
- LUMARK Cbn Bz, 18W, 5000K, 120-277V (XTOR2B)
- MIDWEST FASTENER #8-32 Brass Coarse Thread Bracket Caps 15PK (64594)
- MIDWEST FASTENER Attach-On Socket Candelabra Bases 16 16PK (77921)
- MIDWEST FASTENER 3 Prong with Ground Fixture Outlets 2PK (65325)
- MIDWEST FASTENER 1/8IP x 1" Extra Thick Felt Lamp Washers 10PK (64727)
- MIDWEST FASTENER #10 x 3/16" x 3' Nickel Ball Chains 3PK (64642)
- MIDWEST FASTENER #10 x 100' Ball Chain Reel Brass (17606)
- CROUSE HINDS Luminaire Wire Guard Lighting Parts And Accessory (P3001)
- Midwest Fastener Light Fixture Parts