Shop All Light Fixture Parts
Midwest Fastener
#4-36 Black Plastic Turn Knobs 10PK
Mfr # 64605
Zoro # G502527699
original price:
$7.99
10% off
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Style Turn
- Type Lamp Hardware
- Finish Black
- Diameter #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64605
- Zoro # G502527699
- UPC # 738287646054
- Country of Origin Unknown
- Category Light Fixture Parts
Dimensions
Diameter | #4 |
Thread Size | 36 (Coarse) |
Details
Material | Plastic |
Style | Turn |
Type | Lamp Hardware |
Finish | Black |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO LED12WT848850DMA (LED12WT8/48/850-DM-A)
- GE LAMPS Halogen Light Bulb, T4,150W (Q150CL/DC-ETC)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2427)
- ILC Replacement for Minolta Rp-609z replacement light bulb lamp (RP-609Z MINOLTA)
- MIDWEST FASTENER On / Off Zinc Plated Steel Indicator Plates 10PK (65367)
- MIDWEST FASTENER 1/8IP x 3/4" Felt Lamp Washers 10PK (64725)
- MIDWEST FASTENER Medium Base Porcelain Sockets w/Right Angle 3PK (77903)
- MIDWEST FASTENER #10 x 3/16" x 3' Nickel Ball Chains 3PK (64642)
- MIDWEST FASTENER 1/8IP Antique Brass Finials 5PK (64582)
- MIDWEST FASTENER 1/8M x 1/4F Brass Reducing Bushings 8PK (64672)
- SIGNIFY Philips Advance ICF2S26H1LDK Electronic CFL Ballast, 120-277V, 1 or 2- 26W, 1- 32W TBX, 1- 42W TBX (ICF2S26H1LDK)
- Midwest Fastener Light Fixture Parts