Shop All Double Bolt Snaps
Midwest Fastener
4-3/4" Double Bolt Snap Hooks 10PK
Mfr # 52210
Zoro # G402516472
product price: $34.49
/pk 10, $3.45/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nickel
- Diameter 4-3/4"
- Style Double Bolt
- Type Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52210
- Zoro # G402516472
- UPC # 738287522105
- Country of Origin Unknown
- Category Double Bolt Snaps
Dimensions
Diameter | 4-3/4" |
Details
Finish | Nickel |
Style | Double Bolt |
Type | Snap Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Bar Pulls 7-9/16 inch 192mm Center-to-Center Gunmetal Cabinet Pull (2000827)
- PRIMELINE TOOLS Screen Lift Tabs, Universal, Black Plastic (100 Pack) (MP5566)
- RENIN 48 in. x 80 1/2 in. Bypass Mirrored Closet Door (BY320BBWCLE048080)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Chrome 2" (2SBCS26D)
- MIDWEST FASTENER 3-1/2" Brass Double Bolt Snap Hooks 10PK (52198)
- MIDWEST FASTENER 3-1/2" Double Bolt Snap Hooks 10PK (52214)
- MIDWEST FASTENER 4" Brass Double End Snap Hooks 2PK (36662)
- NATIONAL HARDWARE 3-15/16 in. L Stainless Steel Double Ended Bolt Snap 260 lb (N262-352)
- LUCKY LINE Slide Bolt Spring Snap, L 4 5/8 In (4FCG4)
- CAMPBELL CHAIN & FITTINGS Campbell 3/8 in. D X 4 in. L Nickel-Plated Zinc Double Ended Bolt Snap 60 lb (T7615302)
- CAMPBELL CHAIN & FITTINGS Campbell 13/32 in. D X 4-1/2 in. L Polished Bronze Double Ended Bolt Snap 100 lb (T7625014)
- Midwest Fastener Double Bolt Snaps