Shop All Double Bolt Snaps
Midwest Fastener
4-3/4" Brass Double Bolt Snap Hooks 10PK
Mfr # 52209
Zoro # G702516523
product price: $66.79
/pk 10, $6.68/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Diameter 4-3/4"
- Style Double Bolt
- Type Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52209
- Zoro # G702516523
- UPC # 738287522099
- Country of Origin Unknown
- Category Double Bolt Snaps
Dimensions
Diameter | 4-3/4" |
Details
Material | Brass |
Style | Double Bolt |
Type | Snap Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Drawer and Cabinet Lock, 5/8 in., Diecast, Stainless Steel, 5/16 in (U 9941)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Strip Rail, PK5 (470723)
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 6.6 lb. (4EVL3)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 3/8 OD, PK6 (1NAH9)
- MIDWEST FASTENER 4" Brass Double End Snap Hooks 2PK (36662)
- MIDWEST FASTENER 3-1/2" Brass Double Bolt Snap Hooks 10PK (52198)
- MIDWEST FASTENER 4-3/4" Double Bolt Snap Hooks 10PK (52210)
- MIDWEST FASTENER 3-1/2" Double Bolt Snap Hooks 10PK (52214)
- LUCKY LINE Slide Bolt Spring Snap, L 4 5/8 In (4FCG4)
- CAMPBELL CHAIN & FITTINGS Campbell 3/8 in. D X 4 in. L Nickel-Plated Zinc Double Ended Bolt Snap 60 lb (T7615302)
- CAMPBELL CHAIN & FITTINGS 4-1/8" Double Ended Bolt Snap, #162 (T7605511)
- Midwest Fastener Double Bolt Snaps