Shop All Hex Keys
Midwest Fastener
3mm Zinc Plated Steel Short Arm Hex Wrenches 8PK
Mfr # 62424
Zoro # G602519969
product price: $5.35
/pk 8, $0.67/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Diameter 3mm
- Length 1 Short
- Driver Type Socket Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62424
- Zoro # G602519969
- UPC # 738287624243
- Country of Origin United States
- Category Hex Keys
Dimensions
Diameter | 3mm |
Length 1 | Short |
Details
Finish | Zinc |
Material | Steel |
Driver Type | Socket Wrench |
Type | Hex Wrench |
Description
Hex wrenches, also known as Allen wrenches, are used to fasten screws featuring hexagonal socket heads.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN Phillips Power Bit No.2 (15052)
- KO-KEN Bit Socket Slotted 2.7 x 18.6mm 40mm 1/2 Sq. Drive (4101-1)
- SUPERCUT 85-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (431353)
- WRIGHT TOOL Attachment No.5 Spline Dr Impact Univer (5800)
- MIDWEST FASTENER 3/16" Steel Short Arm Hex Wrenches 15PK (60446)
- MIDWEST FASTENER 6mm Zinc Plated Steel Short Arm Hex Wrenches 6PK (62427)
- MIDWEST FASTENER 1/8" Steel Long Arm Hex Wrenches 10PK (67884)
- MIDWEST FASTENER 5/32" Steel Long Arm Hex Wrenches 8PK (67886)
- MIDWEST FASTENER 10mm Zinc Plated Steel Short Arm Hex Wrenches 4PK (62431)
- MIDWEST FASTENER 7/64" Steel Long Arm Hex Wrenches 10PK (67883)
- HOLEX 1/4 inch L-wrench, Nickel-Plated, Long (626108 1/4)
- Midwest Fastener Hex Keys & Hex Key Sets