Shop All Spring Pins
Midwest Fastener
3mm x 8mm Plain Steel Tension Pins 25PK
Mfr # 32282
Zoro # G402506411
product price: $3.39
/pk 25, $0.14/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Outside Dia. 3 mm
- Fastener Length 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32282
- Zoro # G402506411
- UPC # 738287322828
- Country of Origin Canada
- Category Spring Pins
Dimensions
Outside Dia. | 3 mm |
Fastener Length | 8 mm |
Length 1 | 8mm |
Diameter | 3mm |
Details
Pin Item | Tension Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Type | Tension Pin |
Material | Steel |
Finish | Plain |
Description
A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN FASTENERS M4 x 0.7 x 8mm Machine Screw - Phillips Pan Head - Steel - Zinc - DIN 125B - Pkg of 100 (CNC04008)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Metric 10.9 Coarse Thread Bolt and Nut Drawer Assortment (T1275D109)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK (U55000.062.0300)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 200 PK (3720BE)
- MIDWEST FASTENER 1/4" x 1-1/2" Plain Steel Coiled Spring Pins 4PK (932496)
- MIDWEST FASTENER 1/4" x 2" Plain Steel Tension Pins 10PK (72793)
- MIDWEST FASTENER 1/4" x 1-1/4" Plain Steel Tension Pins 10PK (72788)
- MIDWEST FASTENER 5/32" x 1-3/4" Plain Steel Tension Pins 20PK (72773)
- MIDWEST FASTENER 3/16" x 3/4" Plain Steel Tension Pins 20PK (72775)
- MIDWEST FASTENER 5/32" x 1-1/2" Plain Steel Tension Pins 14 14PK (61188)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-1/4in, PK5 (U39150.031.0225)
- Midwest Fastener Spring Pins