Shop All Shelf Brackets
Midwest Fastener
3mm x 7mm x 17mm Straight Shelf Support 16 16PK
Mfr # 930401
Zoro # G902509110
product price: $5.39
/pk 16, $0.34/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel|Vinyl
- Finish Zinc
- Type Shelf Support
- Diameter 2 7mm
- Diameter 1 3mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930401
- Zoro # G902509110
- UPC # 719199304010
- Country of Origin China
- Category Shelf Brackets
Dimensions
Diameter 2 | 7mm |
Diameter 1 | 3mm |
Length 1 | 17mm |
Drill Size | 3mm |
Details
Material | Steel|Vinyl |
Finish | Zinc |
Type | Shelf Support |
Style | Straight |
Description
A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 in L, Ivory (SSB443IV)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 14 3/4 in L, Black (QUS234BK)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, 17 7/8 in L, Yellow (QSB803YL)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060BL)
- MIDWEST FASTENER 1/4" x 1/2" White Cushioned Nickel Plated Steel Shelf Supports 20PK (66254)
- MIDWEST FASTENER 1/2" Nail-In Flattened White Nickel Shelf Supports 20PK (66226)
- MIDWEST FASTENER 5mm Nickel Spoon Shelf Support 24 24PK (930421)
- MIDWEST FASTENER 1/4" x 1/2" Clear Plastic Shelf Supports 15PK (66222)
- MIDWEST FASTENER 5mm HD Dual Stem Shelf Support 4PK (930428)
- MIDWEST FASTENER 3mm x 22mm Nickel Locking Oval Rest Shelf Support 6PK (930406)
- KNAPE & VOGT Steel Regular Duty Bracket 16 Ga. 72 in. L (80 AN0 72)
- Midwest Fastener Shelf Brackets