Shop All Shelf Brackets
Midwest Fastener
3mm x 22mm Nickel Locking Oval Rest Shelf Support 6PK
Mfr # 930406
Zoro # G602509120
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Alloy|Vinyl
- Diameter 3mm
- Finish Nickel
- Type Shelf Support
- Length 1 22mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 930406
- Zoro # G602509120
- UPC # 719199304065
- Country of Origin China
- Category Shelf Brackets
Dimensions
Diameter | 3mm |
Length 1 | 22mm |
Drill Size | 3mm |
Details
Material | Zinc Alloy|Vinyl |
Finish | Nickel |
Type | Shelf Support |
Style | Oval Rest |
Description
A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 36"D x 42"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4236S-5D)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2106A-FTKADB)
- 80/20 Economy, T-Slot Cover, Orange, 15 S (2827)
- BASCO Lid for PC128-B, Metal (PC128-P)
- MIDWEST FASTENER 5mm x 13mm White Cushioned Nickel Plated Steel Shelf Supports 20PK (66242)
- MIDWEST FASTENER 1/4" x 1/2" Nickel Plated Steel Shelf Supports 20PK (66245)
- MIDWEST FASTENER 5mm Angle Locking Shelf Support 8PK (930424)
- MIDWEST FASTENER 5mm x 22mm Nickel Locking Oval Rest Shelf Support 6PK (930407)
- MIDWEST FASTENER 5mm Zinc Plated Steel Divided Pin Shelf Rests 25PK (72005)
- MIDWEST FASTENER 1/4" x 5/8" Almond Colored Plastic Locking Shelf Supports 8PK (66251)
- SUGATSUNE Load Rated Angle Bracket (4CRU1)
- Midwest Fastener Shelf Brackets