Shop All Spring Pins
Midwest Fastener
3mm x 16mm Plain Steel Tension Pins 15PK
Mfr # 32284
Zoro # G202506444
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Outside Dia. 3 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32284
- Zoro # G202506444
- UPC # 738287322842
- Country of Origin China
- Category Spring Pins
Dimensions
Outside Dia. | 3 mm |
Fastener Length | 16 mm |
Diameter | 3mm |
Length 1 | 16mm |
Details
Pin Item | Tension Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Material | Steel |
Type | Tension Pin |
Finish | Plain |
Description
A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim 4 x 4" x 0.004", Pk20 (36D747)
- FOREVERBOLT Hex Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 35/64 in Ht (FB3HEXN5811P25)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5-1/2 in L, 10 PK (U51000.037.0550)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.024.0150)
- MIDWEST FASTENER 1/8" x 1/2" Plain Steel Tension Pins 4 42PK (61183)
- MIDWEST FASTENER 3/16" x 1-1/2" Plain Steel Tension Pins 1 12PK (61193)
- MIDWEST FASTENER 1/8" x 1" Plain Steel Tension Pins 20PK (72763)
- MIDWEST FASTENER 5/32" x 1-1/2" Plain Steel Tension Pins 14 14PK (61188)
- MIDWEST FASTENER 1/16" x 5/8" Plain Steel Tension Pins 30PK (72743)
- MIDWEST FASTENER 7/32" x 2" Plain Steel Tension Pins 10PK (72785)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK25 (M51428.015.0010)
- Midwest Fastener Spring Pins