Shop All Spring Pins
Midwest Fastener
3mm x 12mm Plain Steel Tension Pins 20PK
Mfr # 32283
Zoro # G802506479
product price: $3.39
/pk 20, $0.17/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Outside Dia. 3 mm
- Fastener Length 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32283
- Zoro # G802506479
- UPC # 738287322835
- Country of Origin Canada
- Category Spring Pins
Dimensions
Outside Dia. | 3 mm |
Fastener Length | 12 mm |
Diameter | 3mm |
Length 1 | 12mm |
Details
Pin Item | Tension Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Finish | Plain |
Type | Tension Pin |
Material | Steel |
Description
A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Phenolic Resin Plain Finish, 5 PK (Z8412)
- PERFORMANCE TOOL Washer Assortment, Copper, Plain Finish, 110 PCS (W5217)
- ZORO SELECT Split Lock Washer, For Screw Size M20 Stainless Steel, Plain Finish, 5 PK (M55450.200.0001)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 in, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.100.1200)
- MIDWEST FASTENER 1/8" x 3/4" Plain Steel Tension Pins 36 36PK (61184)
- MIDWEST FASTENER 7/16" x 3" Plain Steel Tension Pins 5PK (72808)
- MIDWEST FASTENER 1/4" x 2" Plain Steel Tension Pins 10PK (61196)
- MIDWEST FASTENER 3/16" x 3/4" Plain Steel Tension Pins 20PK (72775)
- MIDWEST FASTENER 3/32" x 3/4" Plain Steel Tension Pins 4 42PK (61182)
- MIDWEST FASTENER 3/16" x 1" Plain Steel Coiled Spring Pins 6PK (932493)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51428.060.0032)
- Midwest Fastener Spring Pins