Shop All Flared Tube Fittings
Midwest Fastener
3/8FIP x 5/16MIP Brass Conversion Adapters 4PK
Mfr # 76374
Zoro # G502521901
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Diameter 1 3/8FIP
- Diameter 2 5/16MIP
- Type Conversion Adapter
- Specifications Coronet #210-65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 76374
- Zoro # G502521901
- UPC # 738287763744
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Diameter 1 | 3/8FIP |
Diameter 2 | 5/16MIP |
Details
Material | Brass |
Type | Conversion Adapter |
Specifications | Coronet #210-65 |
Connection Type A x B | Female Flare x Male Flare |
Side A | 3/8F |
Side B | 5/16M |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 22-1/2 Street Elbow, 2 In Hub x Spigot (1WJF9)
- IN-SINK-ERATOR Replacement Cartridges-2 Pack (F-201R)
- ZORO SELECT 7/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADP6)
- DELTA Dorval 8" Towel Bar (75608-CZ)
- MIDWEST FASTENER .250 Brass Tube Inserts 6PK (35731)
- MIDWEST FASTENER .163 Brass Tube Inserts 10PK (35728)
- MIDWEST FASTENER 3/8" Brass Inverted Flare Nuts 6PK (76344)
- MIDWEST FASTENER 3/16" x 3/16" Brass Union Fittings 6PK (76351)
- MIDWEST FASTENER 1/4" Brass Inverted Flare Nuts 6PK (76342)
- MIDWEST FASTENER 3/8" x 3/8" Brass Union Fittings 4PK (76354)
- LEGRIS Metric Push-to-Connect Fitting (3189 10 17)
- Midwest Fastener Tube Fittings