Shop All Garden Hose Fittings
Midwest Fastener
3/8FIP x 1/4 Brass Male Connectors 5PK
Mfr # 76366
Zoro # G102528287
product price: $15.59
/pk 5, $3.12/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Diameter 1 3/8FIP
- Diameter 2 1/4
- Gender Male
- Type Hose Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76366
- Zoro # G102528287
- UPC # 738287763669
- Country of Origin United States
- Category Garden Hose Fittings
Dimensions
Diameter 1 | 3/8FIP |
Diameter 2 | 1/4 |
Details
Material | Brass |
Gender | Male |
Type | Hose Connector |
Specifications | Coronet #200-64 |
Connection Type A x B | Female Flare x Male Pipe Thread |
Side B | 1/4 |
Side A | 3/8 |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Spray Gun - Hot Water - 5000 PSI (7108134)
- FELCO 221 Series Curved Lopper (F221-70)
- C&S PRODUCTS Products Sunflower Delight Assorted Species Beef Suet Wild Bird Food 11.75 oz (12565)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 3/8 Inch Male NPT Hose Fitting - Swivel (FGF106)
- MIDWEST FASTENER .875" (7/8") 18-8 Stainless Steel Strainer Screens 20PK (68125)
- MIDWEST FASTENER 5/16" Nylon Plastic Hose Connectors 8PK (66464)
- MIDWEST FASTENER 5/16" Nylon Plastic Hose Tee 4PK (66471)
- MIDWEST FASTENER 1/4" Nylon Plastic Hose Connectors 8PK (66463)
- MIDWEST FASTENER 3/16" Nylon Plastic Hose Tee 8PK (66467)
- MIDWEST FASTENER 3/8" Nylon Plastic Hose Connectors 8PK (66465)
- BEST GARDEN 5/8 In. Female Brass Hose Coupling Mender (GB-003)
- Midwest Fastener Watering & Irrigation