Shop All Automotive Battery Boxes, Holders & Carriers
Midwest Fastener
3/8" Zinc Plated Steel Side Mount Battery Bolts 4PK
Mfr # 69426
Zoro # G102522780
original price:
$9.39
5% off
new price: $8.89
/pk 4, $2.22/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Length 1 1-1/16"
- Diameter 3/8"
- Thread Size 16 (Coarse)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69426
- Zoro # G102522780
- UPC # 738287694260
- Country of Origin United States
- Category Automotive Battery Boxes, Holders & Carriers
Dimensions
Length 1 | 1-1/16" |
Diameter | 3/8" |
Thread Size | 16 (Coarse) |
Details
Material | Steel |
Finish | Zinc |
Type | Battery Hold Down Bolt |
Style | Side Mount |
Description
Used to secure an automotive battery in its base or tray to prevent movement.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOADSTAR TIRES Loadstar ST Radial Tire and Wheel (Rim) Assembly ST215/75R-14 5 Hole C Ply (32194)
- STENS Oem Spec Replacement Deck Belt Toro Z Master 72" Deck Cuts 265-161 (265-161)
- SPRINGFIELD MARINE Springfield Marine 1670008 Table Top - Rectangle, 16" x 28" (1670008)
- PERKO Flush Pull - Cp Zinc 3-11/16" X 1-11/16" (1110DP0CHR)
- MIDWEST FASTENER 1/4"-20 x 9" Coarse Thread J End Hold Down Bolts 6PK (73101)
- MIDWEST FASTENER 5/16"-16 x 10-5/16" Coarse Thread J End Hold Down Bolts 6PK (73103)
- FJC Adjustable Battery Carrier, 46173 (FJC46173)
- MIGHTY MAX BATTERY SLA / GEL Heavy Duty Group U1 Battery Box (MAX3476863)
- OVERTIME UV002500 Adjustable Battery Hold Down (OV567509)
- URO PARTS Battery Tray, 90161123120 (90161123120)
- AFTERMARKET AMNCA10718A Battery Hold Down (AMNCA10718A-ABL)
- Midwest Fastener Automotive Battery Equipment