Shop All Wall Mount Hooks
Midwest Fastener
3/8" Zinc Plated Steel Safety Hooks 10PK
Mfr # 52251
Zoro # G402512863
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Diameter 3/8"
- Material Steel
- Type Safety Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 52251
- Zoro # G402512863
- UPC # 738287522518
- Country of Origin Unknown
- Category Wall Mount Hooks
Dimensions
Diameter | 3/8" |
Details
Finish | Zinc |
Material | Steel |
Type | Safety Hook |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESSFACTORY 2019-2021 Lexus / 4-Button Smart Key SHELL w/ Insert Key (SKS-LEX-1618)
- ZORO SELECT 3 1/2 in W x 3 1/2 in H Satin Nickel Door and Butt Hinge (1WAN2)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Satin Chromium Door and Butt Hinge (1502 4-1/2" X 4-1/2" 26D)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Bright Chrome 10" (FPG1026)
- MIDWEST FASTENER 3/16" Zinc Plated Steel Safety Hooks 10PK (52247)
- MIDWEST FASTENER 5/16" 18-8 Stainless Steel Safety Hooks 5PK (52242)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Safety Hooks 10PK (52248)
- DELTANA Double Modern Hook Flat Black (MH12U19)
- JENSENDISTRIBUTIONSERVICES Mermaid Leash Holder Or Key Hook (MI2100860)
- RACK’EM RACKS RackEm Racks 4032 17 in. 5-Hook Utility Rack - Red (4032)
- SONGBIRD ESSENTIALS Songbird Essentials Orange & Black 5-String Bass Guitar Single Wallhook (SE3153932)
- Midwest Fastener Wall Mount Hooks