Shop All Individual & Bulk O-Rings
Midwest Fastener
3/8" x 9/16" x 3/32" Rubber O-Rings 10PK
Mfr # 64805
Zoro # G902513407
original price:
$4.15
9% off
new price: $3.75
/pk 10, $0.38/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type O-Ring
- Thickness 3/32"
- Diameter 2 9/16"
- Diameter 1 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64805
- Zoro # G902513407
- UPC # 738287648058
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 2 | 9/16" |
Diameter 1 | 3/8" |
Nominal Size | #110 |
Details
Material | Rubber |
Type | O-Ring |
Thickness | 3/32" |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 6" Hose Coupling (ZUSA-CAM-HFDA-6)
- SHEPHERD HARDWARE Glide Furn Screw-On Gray 1In (9452)
- SIMPLEX Removable Core Cylinder, Simplex (20148426D01)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Different, For Material Thickness 3/16 in (C8701-KD-14A)
- MIDWEST FASTENER 1" x 1-1/4" x 1/8" Rubber O-Rings 10PK (64834)
- MIDWEST FASTENER 13/16" x 1" x 3/32" Rubber O-Rings 10PK (64814)
- MIDWEST FASTENER 10mm x 15mm x 2.5mm Rubber O-Rings 8PK (64888)
- MIDWEST FASTENER 2-7/8" x 3-1/4" x 3/16" Large Rubber O-Rings 4PK (78204)
- MIDWEST FASTENER 1-1/2" x 1-7/8" x 3/16" Rubber O-Rings 4PK (78241)
- MIDWEST FASTENER 1-5/8" x 1-7/8" x 1/8" Rubber O-Rings 8PK (78221)
- STERLING SEAL & SUPPLY 362 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A362X25)
- Midwest Fastener Individual & Bulk O-Rings