Shop All Plugs & Stoppers
Midwest Fastener
3/8" x 9/16" x 1" #00 Black Rubber Stoppers 1 12PK
Mfr # 65862
Zoro # G902512776
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Rubber
- Diameter 2 9/16"
- Diameter 1 3/8"
- Length 1 1"
- Nominal Size #00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 65862
- Zoro # G902512776
- UPC # 738287658620
- Country of Origin India
- Category Plugs & Stoppers
Dimensions
Diameter 2 | 9/16" |
Diameter 1 | 3/8" |
Length 1 | 1" |
Nominal Size | #00 |
Details
Material | Black Rubber |
Type | Stopper |
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON PH ELECTRODE DOUBLE JUNCTION COLE PARMER (WD-35816-72)
- QORPAK Bottle Safety Coated, 128 oz, 89-400, PK4 (GLA-00950)
- CLR Spot-Free Stainless Steel (G-CSS-12)
- MEDEGEN MEDICAL PRODUCTS Specimen Container w/Lid, 120mL, PK300 (P02-B1202-1YN)
- MIDWEST FASTENER 2.2" x 1-15/16" x 1" #11 Black Rubber Stoppers 2PK (65904)
- MIDWEST FASTENER 1-7/32" x 1-1/2" #18 Cork Stoppers 4PK (64462)
- MIDWEST FASTENER 1.8" x 1-1/2" x 1" #9-1/2 Black Rubber Stoppers 2PK (65901)
- MIDWEST FASTENER 1-3/32" x 1-3/8" x 1-1/2" #16 Cork Stoppers 5PK (64461)
- MIDWEST FASTENER 11/16" x 15/16" x 1" #3 Black Rubber Stoppers 3PK (65866)
- MIDWEST FASTENER 1/2" x 11/16" x 1" #0 Black Rubber Stoppers 8PK (65863)
- UNITED SCIENTIFIC Rubber Stoppers, 1-Hole, #1, PK 52 (RST1-H)
- Midwest Fastener Plugs & Stoppers