Shop All Rubber Sheets & Strips
Midwest Fastener
3/8" x 7/8" x 1/16" Neoprene Rubber Washers 40PK
Mfr # 64325
Zoro # G402505933
original price:
$12.49
13% off
new price: $10.75
/pk 40, $0.27/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Thickness 1/16"
- Diameter 1 3/8"
- Diameter 2 7/8"
- Nominal Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64325
- Zoro # G402505933
- UPC # 738287643251
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Diameter 1 | 3/8" |
Diameter 2 | 7/8" |
Nominal Size | 5/16" |
Details
Material | Neoprene |
Thickness | 1/16" |
Type | Rubber Washer |
Description
MIDWEST FASTENER brand 3/8" x 7/8" x 1/16" Neoprene Rubber Washers 40PK are made of neoprene material with a thickness of 1/16", a diameter 1 of 3/8", a diameter 2 of 7/8", and a nominal size of 5/16".
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Ball, 1/2", White, Food Grade, PK5 (BULK-RB-S70-5)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (7868_24_0)
- RUBBER-CAL Silicone Sheet - 50A - Smooth Finish - No Backing - 0.125" Thick x 24" Width x 24" Length - Blue (36-005U-125)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 3/8 in Thick, Black (CNES593/811250T)
- MIDWEST FASTENER 1" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64348)
- MIDWEST FASTENER 5/8" x 2" x 1/16" Neoprene Rubber Washers 7PK (64344)
- MIDWEST FASTENER 3/16" x 1/2" x 1/16" Neoprene Rubber Washers 50PK (64322)
- MIDWEST FASTENER 1/2" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64346)
- MIDWEST FASTENER 5/16" x 3/4" x 1/16" Neoprene Rubber Washers 50PK (64324)
- MIDWEST FASTENER 5/16" x 1-1/2" x 1/16" Neoprene Rubber Washers 10PK (64335)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 3ft Width x 8ft Length - Black (20-109)
- Midwest Fastener Rubber Sheets & Strips